Assembled Dimensions: 6"x6"x48" Capacity: 16 T12 or 39 T8 4 foot straight fluorescent lamps Includes: UN rated and DOT approved recycling container, internal structural tube, 6 mil vapor barrier liner, liner tie, Self-adhesive Closures, instructions, terms and conditions, prepaid return shipping label, proof of purchase with serial number, online certificates of recycling. Not available in the states of Alaska, Hawaii or Puerto Rico.
Veolia SUPPLY-098 Small 4 Foot Fluorescent Lamp Recycling Box
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$78.95was $119.95
Save $41.00 (34%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 48 in |
Product Details
| Type | Lamp Recycling Box |
| Material | Corrugate |
| Color | White |
| Manufacturers Part Number | SUPPLY-098 |
| Brand | RecyclePak |