x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco Supreme heavy Duty Letter Locker Mailbox Gray

Jayco Supreme heavy Duty Letter Locker Mailbox Gray

Item #: WB268717GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Front Access
  • Rear Access

Front Access

  • Black
  • Gray
  • Bronze
  • Tan
  • White

Gray

Price: $1,551.00

$258.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jayco LL2MAXSUP Supreme heavy Duty Letter Locker Mailbox Gray

The newly designed Supreme Letter Locker includes a rotating hopper door, which closes off access to the holding bin when the door is opened. The included outgoing mail tray and a larger incoming drop are perfect for package delivery (accepts up to: 14-1/2"L x 10"W x 5-1/2"H boxes) and other mail. Supreme Letter Locker utilizes two anti-fish combs for added security against "fishing" attempts. This model is available with any of our lock options as well as in front or rear access.

Features:

  • Made of 10 gauge heavy-duty steel, all-welded construction
  • Rotating hopper door
  • 7-3/4"H x 10-3/4"W incoming mail / package drop
  • 10-1/4"W x 7-1/2"D x 1-3/8"H outgoing mail tray
  • 2x anti-fish comb security
  • Locking front or rear recipient access door
  • USPS 5 pin cylinder lock with 3/16" stainless steel "hook" cam
  • Durable powder coat finishes
  • Holds approximately 3 weeks of mail


  • WIDTH INCHES 12-1/16
  • DEPTH INCHES 23
  • HEIGHT INCHES 36
  • ASSEMBLY Assembled
  • BRAND Jayco
  • COLOR FINISH Gray
  • CONSTRUCTION 10 Gauge Steel
  • MANUFACTURERS PART NUMBER LL03F10ST1GRY
  • MOUNT TYPE Post Mounted (Sold Separately)
  • PRODUCT GROUP Mail & Parcel Drop Box
  • STYLE Supreme Heavy Duty
  • TYPE Front Access
  • WEIGHT LBS 147
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Supreme heavy Duty Letter Locker Mailbox Gray

Jayco Supreme heavy Duty Letter Locker Mailbox Gray

Item #: WB268717GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco Supreme heavy Duty Letter Locker Mailbox Gray
    Jayco Supreme heavy Duty Letter Locker Mailbox Gray
    Jayco Supreme heavy Duty Letter Locker Mailbox Gray
    Jayco Supreme heavy Duty Letter Locker Mailbox Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant