Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Jayco Supreme Rear Access Letter Locker mailbox Black

Jayco Supreme Rear Access Letter Locker mailbox Black

Item #: WB268716BK

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brown
  • White
  • Gray
  • Tan
  • Black

Black

Price: $987.00

$164.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Jayco Supreme Letter Locker Mailbox Tan

Jayco Supreme Letter Locker Mailbox Tan

Jayco Supreme Letter Locker Mailbox Gray

Jayco Supreme Letter Locker Mailbox Gray

Jayco Supreme Letter Locker Mailbox White

Jayco Supreme Letter Locker Mailbox White

Courier And Collection Box 4975GRY - Gray, Private Access

Courier And Collection Box 4975GRY - Gray, Private Access

Courier And Collection Box 4975BLU - Blue, Private Access

Courier And Collection Box 4975BLU - Blue, Private Access

Mail Package Drop Locker 4375SLV - Silver

Mail Package Drop Locker 4375SLV - Silver

Mail Package Drop Locker 4375BLK - Black

Mail Package Drop Locker 4375BLK - Black

dVault Deposit Vault Mailbox and Parcel Drop with Pedestal DVCS0030 - Rear Access - Black

dVault Deposit Vault Mailbox and Parcel Drop with Pedestal DVCS0030 - Rear Access - Black

Jayco Standard Drop Box Locker 2" Incoming Slot No Envelope Slot Tan

Jayco Standard Drop Box Locker 2" Incoming Slot No Envelope Slot Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Jayco LLR5SUP Supreme Rear Access Letter Locker mailbox Black

The newly designed Supreme Letter Locker includes a rotating hopper door, which closes off access to the holding bin when the door is opened. The included outgoing mail tray and a larger incoming drop are perfect for package delivery (accepts up to: 14-1/2"L x 10"W x 5-1/2"H boxes) and other mail. Supreme Letter Locker utilizes two anti-fish combs for added security against "fishing" attempts. This model is available with any of our lock options as well as in front or rear access.

Features:

  • Made of 14 gauge steel (Galvanneal), all-welded construction
  • Rotating hopper door
  • 7-3/4"H x 10-3/4"W incoming mail / package drop
  • 10-1/4"W x 7-1/2"D x 1-3/8"H outgoing mail tray
  • 2x anti-fish comb security
  • Locking front or rear recipient access door
  • USPS 5 pin cylinder lock with 3/16" stainless steel "hook" cam
  • Durable powder coat finishes
  • Holds approximately 3 weeks of mail


Weights & Dimensions

  • Depth 23 in
  • Width 12-1/16 in
  • Height 36 in
  • Weight 88 lbs

Product Details

  • Mounting Location Post Mounted (Sold Separately)
  • Assembly Required Assembled
  • Type Rear Access
  • Brand Jayco
  • Material 14 Gauge Steel
  • Style Supreme
  • Manufacturers Part Number LL03R14ST1BLK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Supreme Rear Access Letter Locker mailbox Black

Jayco Supreme Rear Access Letter Locker mailbox Black

Item #: WB268716BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jayco Supreme Rear Access Letter Locker mailbox Black
    Jayco Supreme Rear Access Letter Locker mailbox Black
    Jayco Supreme Rear Access Letter Locker mailbox Black
    Jayco Supreme Rear Access Letter Locker mailbox Black
    Jayco Supreme Rear Access Letter Locker mailbox Black
    Jayco Supreme Rear Access Letter Locker mailbox Black
    Jayco Supreme Rear Access Letter Locker mailbox Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant