Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2400468

MPN #: 812000312

ESAB® Sureweld 7018 Low Hyrdogen Stick Electrodes, 1/8"Dia. X 14", 5 Lb.

|
Questions & Answers (0)
PRICE
$99.95
Usually ships in 5 to 8 days
Sureweld 7018 is a general purpose, easy-to-use basic DC+ electrode with good mechanical properties for welding of mild steels. Sureweld 7018 is an excellent all around performer with good welder appeal, covering many applications for mild and low alloy steels. Container of 1 has 5 lbs;;8 tubes per master pack, total of 40 lbs master pack.

Price per lb - 5 lb. tube (8 tubes per master pack total of 40 lbs.)

2
2
Min. purchase quantity is 2