Scotch-Brite Surface Conditioning Disc TN Quick Change, 4-1/2" x NH A MED, 50 Per Case - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material. Made In The USA.
PRICE
$244.00 Sold in packages of 50 / $4.88 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 12000 rpm |
| Max Speed | 25000 rpm |
| Color | Blue |
| Application | Deburring, Finishing, Sanding, Surface Preparation |
| Series | SC |
| Disc Type | Quick Change |
| Wheel Type | TN |
| Grit | 60 |
| Tool Compatibility | Right Angle Grinders, Disc Sanders, Disc Grinders |
| Manufacturers Part Number | 7000120958 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TN |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |