EZ-Fit® Dispensing – One-at-a-time smooth dispensing with the ease of changing cup sizes without having to change dispensers.4 Pre-Cut Interchangeable Gaskets – Accommodates foam, paper or plastic disposable cups ranging from 6 – 24 oz.High-impact plastic tubes withstand frequent use.Complete Seal – Seal around the rim of the cups reduce cross-contamination.Easy Installation – Wire rack easily mounts to most surfaces for easy access to nearby self-service stations.
Surface Mount EZ-Fit®, Cup Size 6-24 oz.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3-7/8 in |
| Depth | 3-7/8 in |
| Height | 18 in |
| Tube Length | 18 in |
| Rim/Lid Diameter | 2-7/8" - 3-11/16" |
Product Details
| Type | Cup Dispenser |
| Cup/Lid Size | 6-24 oz. |
| Material | High-Impact Plastic/Wire |
| Package Quantity | 1 |
| Description | Cup Dispenser |
| Manufacturers Part Number | C2210SM |
| Brand | San Jamar |
Related Products
Children delight in the sound and vibration of our musical Mushrooms! The whimsical cap makes a resounding gong when struck. Our Mushroom ensemble makes a wonderful statement in any outdoor environment and when all 3 of them are played at the same time, the sound can be quite mesmerizing. Specifications: Style: Bell Tonal Quality: Gong/Sustaining Notes: Indefinite. Low/ Med/ High Note Material: Anodized Aluminum Resonated: No Key/Scale: N/A Range: Bass Mallet: 1 Black (50 Durometer) per Mushroom Dimensions: Small: 20-1/4"L x 19-7/8"W x 26-1/2"H, Medium: 24-3/8"L x 24"W x 28-1/8"H, Large: ...
Our most popular cup dispenser. It is a One-Size-Fits-All model that offers complete dispensing flexibility. This unit is designed to accommodate a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". The model requires a 5-1/4" hole cut-out. Dispenser has a standard under-counter length of 19". ADJ Series cup dispensers feature quality stainless steel construction. All models are NSF listed. 5-1/4" Diameter x 19"H overall.
STL-2 cup dispensers are the only dispensers you will need for a variety of paper, plastic and foam cups ranging from 8 Oz. to 44 Oz. These in-counter cup dispensers utilize a simple and fast tool-free adjustment mechanism to adjust for cups and containers with rim diameters ranging from 3-1/8" to 4-1/2". The STL-2F includes a single light compression spring and will work with foam cups in any mounting position and paper/plastic cups in horizontal mounting positions. Dispenser has a standard under-counter length of 22". An inovative design allows the dispenser to be adjusted without ...
Small Pull-Type Water Cup Dispensers come in a wide variety of sizes, styles and finishes to fit any application. Flip Cap allows refilling without removing cap. Self–adjusting for cups ranging in size from 3–4 1/2oz (90–130ml) for flat cone cups and 3–5oz (90–150ml) for flat bottom cups. Mounting bracket will work on coolers or any flat surface.
Our most popular cup dispenser. It is a One-Size-Fits-All model that offers complete dispensing flexibility. This unit is designed to accommodate a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". The model requires a 5-1/4" hole cut-out. This model includes two compression springs and will work with all cups in a horizontal, angled or vertical mounting application. Dispenser has a standard under-counter length of 22". ADJ Series cup dispensers feature quality stainless steel construction. All models are NSF listed. 5-1/4" ...