ANSI and CSA Compliant High Visibility Safety Vest Fluorescent Lime. Lightweight, affordable features, breathable, polyester solid material Snap closure. 13 pockets Two-tone 2" silver reflective tape
Tingley® Surveyor Vest, C2L2, Solid Lime, 4XL/5XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL/5XL |
| Fabric Weight | 3.6 oz. |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Series | Job Sight |
| Number of Inside Pockets | 4 |
| Closure Type | Snap |
| Material | Polyester Solid |
| Description | Job Sight X-Back Style Surveyor Vest |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | V71852C.4X-5X |
| Number of Outside Pockets | 10 |
| Brand | Tingley |
Compliance & Certifications
| ANSI Type | Type R Class 2 |