Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB1508477

MPN #: SV4GM5X

Radians® SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, 5XL - Pkg Qty 12

Product Description
Radians® SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Viz Green, 5XL

Radians SV4 Economy Class 2 Breakaway Safety Vest has Hook & loop fasteners at shoulders, sides and front closure that breakaway when tugged with moderate force. Excellent choice for extreme work environments round moving machinery and equipment to prevent pulling workers into hazards.

Features:
  • 5 Point Breakaway - Shoulders, Sides and Front Closure
  • Compliant protection at an economical price
  • Hook & loop closure
  • Drop shoulder 5-point breakaway
  • 2" reflective material
  • Pockets: 1 Upper & Lower Left Inside, 1 Lower Right Outside
PRICE
$138.00  Sold in packages of 12 / $11.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeBreakaway Vest
ClassANSI Class 2
Closure TypeHook & Loop
MaterialPolyester Mesh
Package Quantity12
Description5 Pt. Breakaway Mesh Vest
ColorLime Green
Manufacturers Part NumberSV4GM5X
Number of Pockets2
BrandRadians

Compliance & Certifications

CertificationsMeets ANSI/ISEA 107-2010 Standards