Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB816818

MPN #: 0484RHVL5XLL2

RefrigiWear Sweatshirt, Hi-Vis Lime, 5XL

Product Description
Our HiVis sweatshirt is perfect for when you want a soft, comfortable sweatshirt, but you need a garment with serious safety features. This sweatshirt features a vibrant HiVis lime color plus with reflective tape around the chest, arms, and shoulders. It is ANSI Class 2 compliant.

Features
  • ANSI Class 2 compliant
  • 310 g outershell
  • 100% polyester outershell
  • 2 Large front pockets
  • 2" silver reflective tape over shoulders, chest, and sleeves
  • Full front zipper closure
  • Stitch less bonded tape for increased durability
  • Reflective X on back
PRICE
$109.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeHi-Visibility Sweatshirt
ClassANSI Class 2
MaterialPolyester/Cotton
GenderMen's
DescriptionSweatshirts
ColorYellow
Manufacturers Part Number0484RHVL5XLL2
BrandRefrigiWear