SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

All Purpose Spray & Wipe Cleaner, 32 oz. Trigger Spray, 12 Bottles

All Purpose Spray & Wipe Cleaner, 32 oz. Trigger Spray, 12 Bottles

Item #: WBB2228871

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.16 up to 7% OFF

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zep® Commercial Heavy-Duty Citrus Degreaser, Gallon Bottle, 4 Bottles - ZUCIT128CA

Zep® Commercial Heavy-Duty Citrus Degreaser, Gallon Bottle, 4 Bottles - ZUCIT128CA

Global Industrial™ Plastic Trash Can - 44 Gallon Blue

Global Industrial™ Plastic Trash Can - 44 Gallon Blue

Sprayon CD757 Heavy Duty Citrus Degreaser, 16 oz. Aerosol Spray - SC0757000 - Pkg Qty 12

Sprayon CD757 Heavy Duty Citrus Degreaser, 16 oz. Aerosol Spray - SC0757000 - Pkg Qty 12

Industrial Cleaner & Degreaser, 5 Gallon Pail

Industrial Cleaner & Degreaser, 5 Gallon Pail

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Formula 409® Cleaner Degreaser Disinfectant, 32 oz. Trigger Spray, 12 Bottles - 35306

Formula 409® Cleaner Degreaser Disinfectant, 32 oz. Trigger Spray, 12 Bottles - 35306

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Clorox Green Works Natural All-Purpose Cleaner, 64 oz. Bottle, 6 Bottles - 00457

Clorox Green Works Natural All-Purpose Cleaner, 64 oz. Bottle, 6 Bottles - 00457

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Citrus Cleaner & Degreaser, 32 oz. Trigger Spray Bottle, 6/Case

Global Industrial™ Citrus Cleaner & Degreaser, 32 oz. Trigger Spray Bottle, 6/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ All Purpose Cleaner, 1 Quart Bottle, 12/Case

Global Industrial™ All Purpose Cleaner, 1 Quart Bottle, 12/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Unger® PRO Window Cleaning Kit - PWK00

Unger® PRO Window Cleaning Kit - PWK00

Goo Gone Spray Gel Cleaner, 12 oz. Trigger Spray Bottle - 2096

Goo Gone Spray Gel Cleaner, 12 oz. Trigger Spray Bottle - 2096

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Libman Commercial Large Angled Toilet Bowl Brush - 1020 - Pkg Qty 6

Libman Commercial Large Angled Toilet Bowl Brush - 1020 - Pkg Qty 6

Latex-ite® Sodium Chloride Ice and Snow Melt, 30 LB Pail - 12987

Latex-ite® Sodium Chloride Ice and Snow Melt, 30 LB Pail - 12987

WD-40® Multi-Use Aerosol Lubricant - 3 oz. Handy Aerosol Can - 110108/490002 - Pkg Qty 12

WD-40® Multi-Use Aerosol Lubricant - 3 oz. Handy Aerosol Can - 110108/490002 - Pkg Qty 12

Nyco Swipe-It! Multi-Purpose Degreaser, Almond Scent, 32 oz. Bottle 12/Case - NL212-Q12

Ready to use spray cleaner. Use anywhere quick surface cleaning is required. Professional strength. Safe on most painted surfaces. Pleasant scent leaves areas clean and fresh.

Weights & Dimensions

  • Weight 30.00 lbs

Product Details

  • VOC Content 1.5
  • Water Solubility Complete
  • Size Type 32 oz. Trigger Spray Bottle
  • Description All Purpose Cleaner
  • Specific Gravity 1.02
  • pH 10.0-12.0
  • Scent Almond
  • Type Cleaner
  • For Use With General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • Package Quantity 12 Bottles
  • Helps Remove Light Grease & Oil, Dirt, Tar, Food Residue, Stains
  • Flash Point >200F
  • Color Family Green
  • Viscosity @ 25°C 25cP °C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Nyco C-3 Cinch Crème Cleanser, Neutral Scent, 32 oz. Bottle 12/Case - NL052-Q12

Nyco C-3 Cinch Crème Cleanser, Neutral Scent, 32 oz. Bottle 12/Case - NL052-Q12

Item #: B2228855

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$50.95

EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

Item #: B2228874

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.95

Save $12.84 with this comparable product

Global Industrial™ All Purpose Cleaner, 1 Quart Bottle, 12/Case

Item #: 670289

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day

$28.11

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
All Purpose Spray & Wipe Cleaner, 32 oz. Trigger Spray, 12 Bottles

All Purpose Spray & Wipe Cleaner, 32 oz. Trigger Spray, 12 Bottles

Item #: WBB2228871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant