AIGNEP Swivel Branch Tee, 60215-12-1/2, 12mm Tube x 1/2" Male BSPP Thread, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.
PRICE
$140.28
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/2 in |
| Nominal Flow Diameter | 12mm in |
| Thread | BSPP |
| Tube Size | 12mm in |
Product Details
| Style | BSPP |
| Type | Branch Connector |
| Body Material | Stainless Steel |
| Description | Swivel Branch Tee |
| Manufacturers Part Number | 60215-12-1/2 |
| Brand | Aignep USA |