AIGNEP Swivel Elbow, 55110-10-1/2, 10mm Tube x 1/2" Swift-Fit Univ. Thread, Composite Body - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Simplify the world of push-to-connect fittings with the Alpha Swift-Fit. One fitting that works with either tapered or straight threads. NPT, ISO 228, BSPP, ISO 7 BSPT, G Thread. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch? Tapered, straight, inch, metric who knows? Assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time is lost all over a simple fitting. Save time, save money by using Alpha Swift-Fit.
PRICE
$35.40 Sold in packages of 10 / $3.54 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/2 in |
| Nominal Flow Diameter | 10mm in |
| Thread | Universal |
| Tube Size | 10mm in |
Product Details
| Style | Swift-Fit |
| Type | Elbow |
| Body Material | Composite |
| Description | Swivel Elbow |
| Manufacturers Part Number | 55110-10-1/2 |
| Brand | Aignep USA |