Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :T9FB1223115

MPN #: 89111-02-02

Aignep USA Swivel Male Elbow, 1/8" Tube x 1/8" Swift-Fit, Metallic Collet - Pkg Qty 10

Product Description
Simplify the world of push-to-connect fittings with the Alpha Swift-Fit. One fitting that works with either tapered or straight threads. NPT, ISO 228, BSPP, ISO 7 BSPT, G Thread. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch? Tapered, straight, inch, metric who knows? Assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time is lost all over a simple fitting. Save time, save money by using Alpha Swift-Fit.

PRICE
$41.60  Sold in packages of 10 / $4.16 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/8 in
Width3/4
Thread Size1/8 in
Nominal Flow Diameter1/8 in
ThreadUniversal
Tube Size1/8 in

Product Details

TypeElbow
Body MaterialMetallic Release Collet
StyleSwift-Fit
Package Quantity10
DescriptionSwivel Male Elbow
Manufacturers Part Number89111-02-02
BrandAignep USA