Buyers Swivel Nut Branch Tee, H5707x8, 1/2" Tube O.D. - Min Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Swivel Nut Branch Tee, H5707/8, 1/2" Tube O.D.
Typical Application: Hydraulic, instrumentation and chemical processing systems Pressure: Up to 10,000 PSI depending on tube size. Sealing Method: 3-piece flare Vibration Rating: Good resistance Material: Carbon steel - AISI/ SAE 12L14 Used With: Copper, brass, steel, aluminum and other tubing that can be flared. Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources. Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless. Conformance: Meets J.I.C., SAE (J154) Standards
PRICE
$9.60
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tube Outside Diameter | 1/2" |
Product Details
| Manufacturers Part Number | H5707X8 |
| Brand | Buyers Products |