Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1222694

MPN #: 85222-04-32

AIGNEP Swivel Run Tee, 85222-04-32, 1/4" Tube x 10-32 UNF Male Thread, Composite Body - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

PRICE
$28.60  Sold in packages of 10 / $2.86 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size10/32 in
Nominal Flow Diameter1/4 in
ThreadUNF
Tube Size1/4 in

Product Details

StyleUNF
Body MaterialComposite
DescriptionSwivel Run Tee
Manufacturers Part Number85222-04-32
BrandAignep USA