AIGNEP Swivel Run Tee, 85222-53-32, 5/32" Tube x 10-32 UNF Male Thread , Composite Body - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.
PRICE
$26.60 Sold in packages of 10 / $2.66 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 10/32 in |
| Nominal Flow Diameter | 5/32 in |
| Thread | UNF |
| Tube Size | 5/32 in |
Product Details
| Style | UNF |
| Body Material | Composite |
| Description | Swivel Run Tee |
| Manufacturers Part Number | 85222-53-32 |
| Brand | Aignep USA |