Winch rope extensions are an important component to any recovery kit. They provide needed reach beyond what is carried on any winch. The Problem: Metal winch lines are heavy, inflexible and inconvenient making them a safety hazard and taking up much needed time and effort to maintain. The Solution: Made of high strength HMPE fibers, LockJaw Winch Line Extensions are stronger and safer than standard metal cables. Each LockJaw Winch Line Extension features an integrated shackle that provides a quick and safe way to attach to objects. Available in 25', 50', 75' and 100' lengths. Not rated for Lifting. Patent Pending. 10,700 lb. Working Load. Made in USA.
LockJaw® Synthetic Winch Line Extension w/ Integrated Shackle, 1/2" Dia. x 75'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 1/2 |
| Weight | 5 lbs |
| Diameter | 1/2 |
Product Details
| Assembly Required | No |
| Type | Synthetic Winch Rope Extension |
| Body Material | HMPE |
| Color | Gray |
| Material | HMPE |
| Construction Type | Splice |
| Package Quantity | 1 |
| Manufacturers Part Number | 21-0500075 |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |