LockJaw® Synthetic Winch Line Extension w/ Integrated Shackle, 1/4" Dia. x 75'L
Write a Review
|
Questions & Answers (0)
Product Description
Winch rope extensions are an important component to any recovery kit. They provide needed reach beyond what is carried on any winch. The Problem: Metal winch lines are heavy, inflexible and inconvenient making them a safety hazard and taking up much needed time and effort to maintain. The Solution: Made of high strength HMPE fibers, LockJaw® Winch Line Extensions are stronger and safer than standard metal cables. Each LockJaw® Winch Line Extension features an integrated shackle that provides a quick and safe way to attach to objects. Available in 25', 50', 75' and 100' lengths. Not rated for Lifting. Patent Pending. Made in USA. The LockJaw® Synthetic winch line has the shackle integrated with the winch line to provide unparallel versatility. The exclusive lock securely holds the shackle closed when in use. By design, the rope will only fall to the ground and not dangerously whip during failure. It also eliminates the chance of a metal hook launching as a projectile in the case of failure. 2833 lb. Working Load. This product has 1 year limited warranty.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 1/4 |
| Weight | 1 lbs |
| Diameter | 1/4 |
Product Details
| Assembly Required | No |
| Type | Synthetic Winch Rope Extension |
| Body Material | HMPE |
| Color | Gray |
| Material | HMPE |
| Construction Type | Splice |
| Package Quantity | 1 |
| Manufacturers Part Number | 21-0250075 |
| Brand | LockJaw |
Warranty
| Warranty | 1 yr |