Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nimbus

Model # :WBB3160078

MPN #: 25-0500150

Nimbus™ Synthetic Winch Line with Stainless Steel Thimble, 1/2" Dia. x 150'L

Product Description
Nimbus™ Synthetic Winch Lines are a direct replacement to steel winch cables. Our synthetic winch lines are stronger than steel yet extremely light. Nimbus™ is impervious to rust and ice, making it the ideal choice for all weather conditions. Nimbus™ winch lines feature a stainless-steel thimble for maximum protection from abrasion. Synthetic fibers have no memory and will not kink or develop flat spots. If broken by overload, the line will not whip around dangerously, minimizing the risk of potential injuries. Our winch lines come in a wide variety of sizes and lengths to fit your needs and feature a 3:1 design factor. All Nimbus™ Synthetic Winch Lines are proudly made in the USA.

Features:
  • Lighter, stronger, and safer than steel cables. Will not dangerously whip around like steel winch lines if broken
  • Synthetic fibers are safer to handle, minimizing the need for gloves
  • Red Tail to safely indicate end of winch line
  • Stainless steel thimble allows for secure connection with metal hooks. Will not rust or freeze
  • Weather-resistant and UV-resistant finish for protection against the elements
  • Working Load Limit: 10,700 lbs. WLL
  • Proudly made in USA using high-quality HMPE fibers


PRICE
$699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width12
Weight12 lbs
Diameter1/2
Average Breaking Strength32100 lbs

Product Details

Assembly RequiredNo
TypeSynthetic Winch Rope
Body MaterialHMPE
ColorGray
MaterialHMPE
Construction TypeSplice
Package Quantity1
Manufacturers Part Number25-0500150
BrandNimbus

Warranty

Warranty1 yr