Four 16"x32" panels with formed edges Alligator Board quickly organizes your garage or workshop. It's metal construction is attractive, durable, and easy to maintain. These panels install straight out of the box. No furring strips needed. Sold as a four pack unit, this package comes with everything you need: 4 pack of galvanized Alligator Board with formed edges covers a 32"x64" area. Pegboard Hardware Starter Set. 10 peg hooks to start! (Pegboard uses standard 1/4" peg hooks that you can buy at your local hardware supply store. We don't make you buy proprietary hooks unlike our competition. Mounting Hardware....Only 4 Screws Per Panel....All Included 1 Pair of work gloves (used for installation
Pegboard Panels - Galvanized 16 x 32 (4 pc)
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 3/4 in |
| Height | 16 in |
Product Details
| Material | Galvanized Steel |
| Package Quantity | 4 |
| Color | Silver |
| Manufacturers Part Number | ALGBRD16x32GALVKIT |
| Brand | AlligatorBoard |