The Model T roller is spring retained, constructed of a 2-5/8" diameter 7 gauge plain steel tube and an 11/16" hex plain steel shaft.
Ashland T 2-5/8" Dia. Steel Replacement Roller, 19" BF, 11/16" Hex Plain Steel Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Weight Capacity | 850 lbs |
| Weight | 10.3 lbs |
| Axle Diameter | 11/16 Hex in |
| Roller Diameter | 2-5/8 in |
| Between Frame Width | 19 in |
| Axle Length | 20-3/4 in |
| Gauge | 7 |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | 2-5/8 x 7 Ga. Plain Steel For 19" Between Frame |
| Color | Silver |
| Series | T |
| Retention | Spring |
| Style | Replacement Roller |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 33871 |
| Brand | Ashland Conveyor Products |