x

Take 15% off your entire order!

Offer applied at checkout

T-25 Torx Hex Bit - 100/Pack - 650-4013

T-25 Torx Hex Bit - 100/Pack - 650-4013

Item #: WBB667574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-25 Torx Hex Bit - 100/Pack

T-25 Torx Hex Bit. Poly Bag Of 100. Use with All Manufacturers.

  • DIAMETER INCHES 3/16
  • DESCRIPTION T-25 Torx Hex Bit - 100/Pack
  • CONSTRUCTION Carbon Steel
  • MANUFACTURERS PART NUMBER 650-4013
  • COLOR FINISH Dull Metal
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 100
  • TYPE Torx Bit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-25 Torx Hex Bit - 100/Pack - 650-4013

T-25 Torx Hex Bit - 100/Pack - 650-4013

Item #: WBB667574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant