x

Take 15% off your entire order!

Offer applied at checkout

T-27 Barrel Nut W/Pin, #10-24 X 1/2", Chrome - Each - 645-0101** - Pkg Qty 100

T-27 Barrel Nut W/Pin, #10-24 X 1/2", Chrome - Each - 645-0101** - Pkg Qty 100

Item #: WBB667562

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.99 ea.

Price: $99.00 / Pkg of 100

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-27 Barrel Nut W/Pin, #10-24 x 1/2", Chrome - Each

T-27 Barrel Nut with Pin, #10-24 x 1/2", Chrome, 1/4 Inch Outer Barrel Diameter. Use With Shoulder Screw To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Stainless Steel Construction, Satin Finish. Six Lobe Head with Security Pin. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1/2
  • DIAMETER INCHES 1/4
  • DESCRIPTION T-27 Barrel Nut w/Pin, #10-24 x 1/2", Chrome - Each
  • CONSTRUCTION Carbon Steel
  • MANUFACTURERS PART NUMBER 645-0101**
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL Phenolic
  • PANEL OR POST SIZE 1/2"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 100
  • TYPE Barrel Nut
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 29, 2015

    T-27 Barrel Nut Review
    Your review:
    This product worked great for restroom partitions and possibly could be used in multiple applications.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-27 Barrel Nut W/Pin, #10-24 X 1/2", Chrome - Each - 645-0101** - Pkg Qty 100

T-27 Barrel Nut W/Pin, #10-24 X 1/2", Chrome - Each - 645-0101** - Pkg Qty 100

Item #: WBB667562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant