T-27 Shoulder Screw with Pin, #10-24 x 1-5/16", Chrome. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
T-27 Shoulder Screw W/Pin, #10-24 x 1-5/16", Chrome - 100/Pack - 645-0143
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Expected on or around 11/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Panel Or Post Size | 1-1/4" |
| Diameter | 3/16 in |
Product Details
| Type | Screw |
| Material | Carbon Steel |
| Package Quantity | 100 |
| Description | T-27 Shoulder Screw w/Pin, #10-24 x 1-5/16", Chrome - 100/Pack |
| Color | Silver |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | 645-0143 |
| Brand | Sentry Supply |