Ashland T-Bar Tripod Stand, 15-1/2" W, 42" to 60" Height Range, 400 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model DT Tripod may be used with straight or curved sections of Skate wheel and 11F Roller Conveyors. They are adjustable and portable.
PRICE
$99.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Weight Capacity | 400 lbs |
| Weight | 14 lbs |
| Min Leg Height | 42 in |
| Max Leg Height | 60 in |
| Adjustable Height | 42 to 60 in |
| Compatible with Conveyor Frame Size | Ashland Skate Wheel & 11F Roller Conveyors |
Product Details
| Type | Tripod |
| Color | Green |
| Style | Light Duty |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 34486 |
| Conveyor Section | Tripod |
| Brand | Ashland Conveyor Products |