Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919127

MPN #: HC250

Buyers T-Bolt Clamp, Hc250, 3-1/8" Nominal Dia, 2.91" Min Dia, 3.22" Max Dia - Min Qty 14

Product Description
  • Heat treated 1/4"-28 UNF-3A plated steel T-bolts with plated steel locknuts
  • A stainless steel welded liner closes the opening between clamp ends during tightening
  • A smooth inner band prevents hoses from being cut or bulging and allows greater torquing capability than conventional worm gear clamps
  • The band also assures equalized 360°clamping force around the hose for tight connections HC095 and HC100 do not have floating bridge


  • PRICE
    $4.07

    Min. purchase quantity is 14
    14
    14
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.2 lbs
    Min Diameter2.91"
    Nominal Diameter3-1/8 in
    Max Diameter3.22 in

    Product Details

    DescriptionT-Bolt Clamp, 3-1/8" Nominal Dia, 2.91" Min Dia, 3.22" Max Dia
    Manufacturers Part NumberHC250
    BrandBuyers Products