Buyers T-Bolt Clamp, Hc300, 3-3/4" Nominal Dia, 3.53" Min Dia, 3.84" Max Dia - Min Qty 14
Write a Review
|
Questions & Answers (0)
Product Description
Hydrastar T-Bolt Clamp, HC300, 3-3/4" Nominal Dia, 3.53" Min Dia, 3/84" Max Dia
Heat treated 1/4"-28 UNF-3A plated steel T-bolts with plated steel locknuts A stainless steel welded liner closes the opening between clamp ends during tightening A smooth inner band prevents hoses from being cut or bulging and allows greater torquing capability than conventional worm gear clamps The band also assures equalized 360°clamping force around the hose for tight connections HC095 and HC100 do not have floating bridge
PRICE
$4.34
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Min Diameter | 3.53" |
| Nominal Diameter | 3-3/4 in |
| Max Diameter | 3.84 in |
Product Details
| Description | T-Bolt Clamp, 3-3/4" Nominal Dia, 3.53" Min Dia, 3.84" Max Dia |
| Manufacturers Part Number | HC300 |
| Brand | Buyers Products |