Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Boro

Model # :WBB857937

MPN #: CAT75-1836-6-Dark Gray

Tri-Boro T-Bolt 6 Shelf, 20 Ga Closed Solid Steel Shelving, Add On, 36"Wx18"Dx75"H, Dark Gray

Product Description
Maximize the storage on your Tri-Boro T-Bolt Starter Unit by joining with a Tri-Boro T-Bolt Add On Unit.

These rugged and dependable T-Bolt™ shelving units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Offset angle post support heavy loads and accommodate compression clips. Bolt-Type assembly for permanent and secure placement. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.

Note: This Add On unit cannot be used as a standalone shelving unit.

PRICE
$245.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
245.95
Buy 4+ units
235.95Save $10.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height75 in
Weight93.5 lbs
Gauge20 ga

Product Details

Assembly RequiredYes
TypeAdd On Unit
Shelf TypeFlange Shelf
Shelf Capacity300 lbs
ColorDark Gray
SeriesT-Bolt
StyleClosed Shelving
Country of OriginUSA
Number of Shelves6
MaterialSteel/Powder Coated
Manufacturers Part NumberCAT75-1836-6-Dark Gray
Unit TypeSteel Shelving
Shelf StyleSolid Shelf
BrandTri-Boro

Warranty

Warranty1 Year Limited yr