Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Boro

Model # :WBB855155

MPN #: OAT87-3648-5-Dark Gray

Tri-Boro T-Bolt 5 Shelf, 20 Ga Open Steel Shelving Unit, Add On, 48"W x 36"D x 87"H, Dark Gray

Product Description
These rugged and dependable T-Bolt™ shelving units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Offset angle post support heavy loads and accommodate compression clips. Bolt-Type assembly for permanent and secure placement. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.

PRICE
$245.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
245.95
Buy 4+ units
235.95Save $10.00 (4%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth36 in
Height87 in
Weight117.9 lbs
Gauge20 ga

Product Details

TypeAdd On Unit
Shelf Capacity125 lbs
ColorGray
StyleOpen Shelving
Country of OriginUSA
Number of Shelves5
MaterialSteel
Manufacturers Part NumberOAT87-3648-5-Dark Gray
Unit TypeOpen
BrandTri-Boro

Warranty

Warranty1 yr