SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hyundai T-Frame Motor IEEE25-12-324T, TEFC, Rigid, 3 PH, 324T, 460V, 31.2 FLA

Actual product may differ from image shown

Hyundai T-Frame Motor IEEE25-12-324T, TEFC, Rigid, 3 PH, 324T, 460V, 31.2 FLA

Item #: WBB763947

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,541.00

$590.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hyundai T-Frame Motor IEEE5-18-184TC, TEFC, Rigid-C, 3 PH, 184TC, 5 HP, 460V, 6.5 FLA

Hyundai T-Frame Motor IEEE5-18-184TC, TEFC, Rigid-C, 3 PH, 184TC, 5 HP, 460V, 6.5 FLA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

Hyundai T-Frame Motor IEEE1-18-143T, TEFC, Rigid, 3 PH, 143T, 460V, 1.6 FLA

Hyundai T-Frame Motor IEEE1-18-143T, TEFC, Rigid, 3 PH, 143T, 460V, 1.6 FLA

Baldor-Reliance Motor ECP4308T-4, 40HP, 1190RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Baldor-Reliance Motor ECP4308T-4, 40HP, 1190RPM, 3PH, 60HZ, 364T, TEFC, FOOT

Baldor-Reliance Severe Duty Motor, ECP84111T-4, 3 PH, 25 HP, 460 V, 1180 RPM, TEFC, 324T Frame

Baldor-Reliance Severe Duty Motor, ECP84111T-4, 3 PH, 25 HP, 460 V, 1180 RPM, TEFC, 324T Frame

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Hyundai T-Frame Motor IEEE25-12-324T, TEFC, Rigid, 3 PH, 324T, 460V, 31.2 FLA

Features

  • 1 - 250 HP
  • Parker Hannifan ProTech IP66 labrynth seals on
  • 3600, 1800 and 1200 RPM
  • Both drive-end and opposite drive-end bearings
  • Single voltage, 460 volts
  • CSA Certified for Class I, Division 2,
  • TEFC enclosure
  • Groups A, B, C, D
  • Dual rated service factor
  • Inverter duty, 10:1 CT / 1000:1 VT
  • 1.15 for 40C / 1.0 for 65C
  • Inverter shield insulation and inverter grade
  • Class F insulation with Class H varnish,
  • Magnet wire meets or exceeds NEMA MG-1 Part 31
  • Double dip and bake cycles
  • For exceptional corona and transient protection
  • Rigid base
  • Class B temperature rise
  • Full compliance with IEEE-841, version 2009
  • IP55 degree of protection
  • Meets or exceeds EISA 2007 efficiency
  • NEMA design B torque
  • Requirements defined in NEMA MG-1
  • IEEE-841 motor test report supplied with each motor
  • Table 12-12
  • 5 year warranty

Weights & Dimensions

  • Weight 550 lbs

Product Details

  • RPM Range 1101-1200 rpm
  • Mounting Location Rigid
  • Voltage 460 V
  • Frame 324T
  • Service Factor 1.15
  • Horsepower 25 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • RPM 1200 rpm
  • Enclosure TEFC
  • Phase 3
  • Compatible Part/Model Number Baldor ECP84111T-4, WEG 02512ST3QIE324T-W22
  • Full Load Efficiency 93
  • Brand Hyundai
  • Full Load Amps 31.2 FLA
  • Motor RPM 60 Hertz 1200 rpm
  • Manufacturers Part Number IEEE25-12-324T
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hyundai T-Frame Motor IEEE25-12-324T, TEFC, Rigid, 3 PH, 324T, 460V, 31.2 FLA

Hyundai T-Frame Motor IEEE25-12-324T, TEFC, Rigid, 3 PH, 324T, 460V, 31.2 FLA

Item #: WBB763947

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant