WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.
Worldwide Electric Premium Efficient Severe Duty Motor, 100 HP, 230/460V, 405TS Frame, Rigid Base
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.
Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.25 SF (1-200 HP) 1.15 SF (250-500 HP) Class F Insulation Premium Efficiency Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF (1-400 HP) Inverter Ready, 5:1 CT / 6:1 VT at 1.0 SF (450-500 HP) Class 1, Division 2, Groups A, B, C, D (1-400 HP) Suitable for 50 Hz Operation with 1.0 SF
WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.
PRICE
$6,469.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1150 |
| Frame Size | 405TS |
Product Details
| Horsepower | 100 HP |
| Frame | 405TS |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 230/460 V |
| Full Load Efficiency | 94.5 |
| Phase | 3 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 254.2-230/115 A |
| Features | Factory Short Shaft |
| Manufacturers Part Number | PEWWE100-18-405TSBB |
| Service Factor | 1.25 |
| RPM Range | 1701-1800 rpm |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| Certifications | EISA |