Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB763041

MPN #: PEWWE125-18-444TC

Worldwide Electric Premium Efficient Severe Duty Motor, 125 HP, 230/460V, 444TC Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.

  • Totally Enclosed Fan Cooled (TEFC) Enclosure
  • IP55 Protection
  • 1.25 SF (1-200 HP)
  • 1.15 SF (250-500 HP)
  • Class F Insulation
  • Premium Efficiency
  • Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF (1-400 HP)
  • Inverter Ready, 5:1 CT / 6:1 VT at 1.0 SF (450-500 HP)
  • Class 1, Division 2, Groups A, B, C, D (1-400 HP)
  • Suitable for 50 Hz Operation with 1.0 SF


  • PRICE
    $8,905.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight1305
    Frame Size444TC

    Product Details

    Horsepower125 HP
    Frame444TC
    Motor RPM 60 Hertz1800 rpm
    Enclosure Type(TEFC) Totally Enclosed
    Mounting LocationC-Face Rigid
    Voltage230/460 V
    Full Load Efficiency94.8
    Phase3
    Nameplate RPM1800 rpm
    Full Load Amps318.2-288/144 A
    Manufacturers Part NumberPEWWE125-18-444TC
    Service Factor1.25
    RPM Range1701-1800 rpm
    BrandWorldwide Electric Corporation

    Compliance & Certifications

    CertificationsEISA