Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB762910

MPN #: PEWWE40-12-364TC

Worldwide Electric Premium Efficient Severe Duty Motor, 40 HP, 1200 RPM, 230/460V, 364TC Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.

  • Totally Enclosed Fan Cooled (TEFC) Enclosure
  • IP55 Protection
  • 1.25 SF (1-200 HP)
  • 1.15 SF (250-500 HP)
  • Class F Insulation
  • Premium Efficiency
  • Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF (1-400 HP)
  • Inverter Ready, 5:1 CT / 6:1 VT at 1.0 SF (450-500 HP)
  • Class 1, Division 2, Groups A, B, C, D (1-400 HP)
  • Suitable for 50 Hz Operation with 1.0 SF


  • PRICE
    $5,409.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight790
    Frame Size364TC

    Product Details

    Horsepower40 HP
    Frame364TC
    Motor RPM 60 Hertz1200 rpm
    Enclosure Type(TEFC) Totally Enclosed
    Mounting LocationC-Face Rigid
    Voltage230/460 V
    Full Load Efficiency93.3
    Phase3
    Nameplate RPM1200 rpm
    Full Load Amps112-101.4/50.7 A
    Manufacturers Part NumberPEWWE40-12-364TC
    Service Factor1.25
    RPM Range1101-1200 rpm
    BrandWorldwide Electric Corporation

    Compliance & Certifications

    CertificationsEISA