- 20 - 200 HP
- 1800 RPM
- 208-230/460 volt
- TEFC enclosure
- 1.15 service factor
- Class F insulation
- C-face - rigid base
- Factory F2 mount
- EISA-Compliant - high efficiency
- NEMA Design C - high torque
- Suitable for 50 Hz operation with 1.0 service factor (20 - 150 HP)
Worldwide Electric T-Frame Motor PEWWE50-18-326TC-F2, GP, TEFC, Rigid, 3 PH, F2, 326TC, 59.6 FLA
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$4,029.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 512 |
Product Details
| Horsepower | 50 HP |
| Frame | 326TC |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 93.5 |
| Phase | 3 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 131.7-119.2/59.6 A |
| Features | Factory F2 Mount |
| Manufacturers Part Number | PEWWE50-18-326TC-F2 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Worldwide Electric Corporation |
Compliance & Certifications
| Certifications | EISA |