Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warrior Winches

Model # :WBB3786993

MPN #: T120A12-CAD

Warrior Winches T1000 Electric Military Winch with Synthetic Rope, 20000 lb. Capacity, 12V

Product Description
Introducing the T1000: The Ultimate Severe-Duty Winch

Originally engineered as an advanced military prototype, the T1000 Severe Duty Warrior Winch was built to withstand the harshest environments on the planet. Designed for extreme performance in severe climates, this winch has already proven itself in the field-earning high praise from defence experts and industry leaders alike.

After its standout debut at the Defence and Security Equipment International Expo, we made the decision to unleash the T1000 range for widespread use. Now, this battle-ready powerhouse is available for those who demand nothing but the best-whether for industrial, commercial, military, or hardcore off-road applications.

Like its namesake, the T1000 series is the most advanced, durable, and relentless winch on the market. If you need unmatched strength, military-grade reliability, and pure brute force, look no further. This is the ultimate winch-engineered to perform when it matters most.

Features:
  • All Brass Series Wound Motor – Prevents corrosion, ensuring long-lasting durability and consistent performance
  • Double Sealed Motor & Waterproof Contactor – Enhances protection against water and debris, improving reliability in harsh environments
  • Sealed 3-Stage Planetary Gears – Offers high torque and smooth operation while safeguarding against dust and debris
  • Special Lithium Grease – Ensures optimal operation in extreme temperatures, reducing wear and extending the winch's lifespan
  • IP68 Military-Grade Rating & Contactor Cover – Provides superior dust and water protection for the winch and control box, ensuring reliable use in tough conditions


PRICE
$2,409.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-5/8 in
Width8-7/16 in
Height11-3/8 in
Weight Capacity20000 lbs
Weight135 lbs

Product Details

Assembly RequiredNo
Wire Rope Type66' of 1/2"
TypeElectric Winch
ColorBlack
Voltage12 V
MaterialSteel
OperationPulling
Manufacturers Part NumberT120A12-CAD
BrandWarrior Winches

Warranty

Warranty5 yr