Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RPB Safety

Model # :WBB3082138

MPN #: 17-0036

RPB T200, Head Harness, Tychem 2000 Face Seal Hood, HX5 Backpack PAPR

Product Description
  • Face Seal option allows access to ears for easy use with stethoscopes.
  • Moveable lens and airduct positioning to accommodate for facial features, optical aids and loupes.
  • APF 1000+
  • Multiple Tychem Hood styles available
  • Tychem® breathing tube cover available to increase the life and cleanability of the breathing tube.
  • Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication.
  • Optional peel-off lenses are available to protect visor lens.
  • Deconable head suspension system and disposable hood.
  • Breathing tube easily attaches to respirator and swivels to eliminate tangles. Centralized location ensures even weight distribution.
  • Customizable head suspension system includes an adjustable ratchet at the back and over-the-head straps to allow for a secure, individualized fit.
  • All parts can be purchased individually for easy maintenance and servicing.
  • Made in the USA.
  • Can be used in the following industries: Welding, Grinding, Concrete cutting, General Dust, Wood Working, Healthcare such as patient care, laboratory environments and Pharmaceutical manufacturing.
Includes:
  • 17-200-22 Air Duct/Head Harness Assembly with 17-722 Tychem 2000 Face Seal Hood
  • 04-831 Breathing Tube
  • 03-603 HX5 Backpack PAPR Assembly


PRICE
$1,909.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeVersatile Face Seal Hood
Package Quantity1
DescriptionHead Harness, Tychem 2000 Face Seal Hood, and HX5 Backpack PAPR
ColorGreen
SeriesT200
Manufacturers Part Number17-0036
Suspension4 pt. Ratchet
Papr MountBelt Mounted/ Back Harness
BrandRPB Safety