Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137675

MPN #: 88221-SU

Sunlite® T5 LED Tube Light Bulb, Miniature Bi-Pin Base, 11W, 1400 Lumens, 4000K, Cool White - Pkg Qty 25

Product Description
Sunlite® T5/LED/2'/11W/IS/40K LED 11W 2 Foot Instant Start T5 Tube Light Fixtures, 4000K Cool White Light, Medium Bi-Pin (G13) Base

Sunlite®'s 2 pin tubular LED lamps are the best replacement lamps to your traditional fluorescent tube lamps for a wide range of settings, including schools, hospitals and other professional settings. Containing no mercury content whatsoever, these lamps promote a much healthier environment when compared to any competing fluorescent lamp.

Warning:
Before installing, be sure to confirm this T8 Plug and Play lamp is compatible with your ballast. The Ballast Compatibility List can found on www.Sunlite®.com under the specific Item Number. Make sure the lighting fixture is wired correctly per the ballast or lamp instructions. Never install or remove the T8 lamp with the lighting fixture energized, or arcing at the pins may occur. Sunshine Lighting assumes no liability for incidental or consequential damages resulting from the misuse of this product.

Features:
  • Bullet 1Produces An Efficient 4000K Cool White Beam Of Light For All Your Ceiling Fixtures And More
  • On Average, These 120-277 Multi-Volt LED Lamps Last An Astonishing 50000 Hours And Are Fitted With A Medium Bi-Pin (G13) Base
  • High Quality Construction Plug And Play Tube Lamp That Consumes Only 11 Watts Of Energy; Replaces Tubular Linear Fluorescent Lamps
  • Two Foot Energy Efficient LED T5 Ceiling Light Fixture Lamps Perfect For Your Bathroom, Hallway, And/Or Office Space
  • High-Quality, UL Classified, Modern Replacement LED Light Bulbs Sold At A Highly Competitive Price
  • Incandescent Equivalent (W) - F24T5/HO
PRICE
$287.50  Sold in packages of 25 / $11.50 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/4 in
Width5/8 in
Height5/8 in
Weight0 lbs
BaseMiniature Bi-Pin (G5)
Diameter5/8 in

Product Details

TypeLED Tube Light Bulb
Average Life50000 hr
Color Temperature4000 K
For Use WithElectronic Ballast
CRI82
Wattage11 W
Voltage120-277 V
DimmableNo
MaterialGlass
Package Quantity25
Manufacturers Part Number88221-SU
Incandescent EquivalentF24T5/Ho W
Lamp TypePlug And Play
Lumens1400
ShapeT5
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL Listed