Upgrade your T8 fluorescent bulbs with energy efficient LED plug and play bulbs, a direct replacement with no ballast bypass required. They are instant on at full brightness with no buzzing or flickering. With a life span of up to 50,000 hours you will be required to replace difficult to reach bulbs less often. You'll save maintenance costs and save energy at the same time. Can be used for both commercial and residential locations. They are DLC & UL Listed and unlike fluorescent tubes, they contain no harmful chemicals and do not require special handling or disposal.
Incandescent Equivalent (W) - F21T5, F25T8, F30T12
Sunlite® T8 LED Tube Light Bulb, Medium Bi-Pin Base, 11W, 1450 Lumens, 6500K, Daylight - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.00 Sold in packages of 25 / $9.80 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-11/16 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.3 lbs |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Type | LED Tube Light Bulb |
| Average Life | 50000 hr |
| Color Temperature | 6500 K |
| For Use With | Electronic Ballast |
| CRI | 82 |
| Wattage | 11 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Glass |
| Package Quantity | 25 |
| Manufacturers Part Number | 87963-SU |
| Incandescent Equivalent | F21T5, F25T8, F30T12 W |
| Lamp Type | Plug And Play |
| Lumens | 1450 |
| Shape | T8 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL Listed |