88452 Sunlite® T8/LED/ADV/8'/43W/40K/HO LED T8 43W 8 Foot Bypass Dual End Single Pin Base, 4000K Cool White with PET Coating
Upgrade your T8 fluorescent bulbs with LED energy efficient ballast bypass bulbs. They are instant on at full brightness with no buzzing or flickering. With a life span of up to 50,000 hours you will be required to replace difficult to reach bulbs less often. You'll save maintenance costs and save energy at the same time. These bulbs can be used for both commercial and residential locations. They are UL Listed for damp location use. Unlike fluorescent tubes, they contain no harmful chemicals and do not require special handling or disposal.
Incandescent Equivalent (W) - F86T8
Sunlite® T8 LED Tube Light Bulb, R17d Base, 43W, 5500 Lumens, 4000K, Cool White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.50 Sold in packages of 10 / $32.95 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 94 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.9 lbs |
| Base | R17D |
| Diameter | 1 in |
Product Details
| Type | LED Tube Light Bulb |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| CRI | 82 |
| Wattage | 43 W |
| Voltage | 120-277 V |
| Dimmable | No |
| Material | Glass |
| Package Quantity | 10 |
| Manufacturers Part Number | 88452-SU |
| Incandescent Equivalent | 75/110 W |
| Lamp Type | Bypass Dual End |
| Lumens | 5500 |
| Shape | T8 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL Listed |