Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hailo

Model # :WBB3139621

MPN #: 7113-111

Hailo T80 Safety Telescopic Ladder w/ 11 Steps Ladder & One Hand Unlocking System, 330 lb. Capacity

Product Description
The Hailo Aluminum 11 rung telescopic ladder's height can be adjusted to your desired requirement. The ladder has a unique unlocking system which allows the ladder to be retracted simply & safely. Speaking of safety, the ladder has a safe distance built-in between rungs to avoid the trapping or injury of hands and fingers. The ladder also has color locking status indicator (Green & Red) which allows the user to be confident that the rungs are locked-in before stepping on the rung. And one-more safety feature to mention, it comes with a cross-bar with feet in order to add extra safety for the user. Note: cross-bar will need to be attached to the ladder. Not only does the Hailo ladder offer safety & security to the user, it has built-in rubberized wall impact protectors! When the ladder's rungs have been retracted, the ladder is compact, light weight (23.59 lbs.) and great for storage.

Features:
  • Unique one-hand unlocking mechanism
  • Ladder height adjusted by extending individual rungs
  • Ladder brought together rung by rung
  • Colour locking indicator
  • Finger safe rung spacing
  • Rubberised wall impact protector
  • Slides together to save space
  • With webbing fixture for easy transport
  • Max. load capacity 150 kg


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length126-3/4
Width31-1/2 in
Height132
Weight Capacity330 lbs
Weight27 lbs

Product Details

Assembly RequiredYes
Number of Steps11
MaterialAluminum
ColorSilver
Manufacturers Part Number7113-111
BrandHailo

Compliance & Certifications

CertificationsEN 131-6