Features:
- RoHS Compliant
- G10Q 4-Pin Base
This product will be restocked soon
Weights & Dimensions
| Base | G10q (4-Pin) |
| Diameter | 12 in |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 6500 K |
| Color | White |
| Lamp Code | FC12T9/DL |
| Wattage | 32 W |
| Package Quantity | 4 |
| Manufacturers Part Number | 41867-NS |
| Lamp Type | T9 Circline |
| Lumens | 1750 |
| Shape | T9 Circline |
| Brand | Sunlite |