Metro® TableWorx 304 Stainless Steel Mobile-Ready Table, 60 x 30", Undershelf
Write a Review
|
Questions & Answers (0)
Product Description
Metro® TableWorx is a truly modular platform of performance work tables designed to allow you to customize your perfect solution.
Standard Series TableWorx Performance Work Tables feature a 16-gauge, Type 304 stainless steel work surface reinforced with 16-gauge hat channels. The sound deadened work surface features 90-degree turned down edges on all four sides.
Out-of-the-box, TableWorx can be assembled to any one of six working surface heights: 34" (864 mm), 35" (889 mm), 36" (914 mm), 37" (940 mm), 38" (965 mm), and 39" (991 mm).
Standard Series TableWorx Performance Work Tables feature rust-resistant Metroseal Gray epoxy coated legs with built-in Microban antimicrobial product protection and reinforced nylon polymer leg mounts.
A solid, type 304 stainless steel undershelf provides additional storage space.
Stationary work table legs include stainless steel leveling bullet feet with 1.125" (29 mm) range of adjustability. Mobile-ready versions are also available, and can accept any Metro® 1" (25 mm) stem caster. Please note that casters are NOT included with mobile-ready TableWorx models and must be ordered separately.
Standard Series TableWorx Performance Work Tables feature a 16-gauge, Type 304 stainless steel work surface reinforced with 16-gauge hat channels. The sound deadened work surface features 90-degree turned down edges on all four sides.
Out-of-the-box, TableWorx can be assembled to any one of six working surface heights: 34" (864 mm), 35" (889 mm), 36" (914 mm), 37" (940 mm), 38" (965 mm), and 39" (991 mm).
Standard Series TableWorx Performance Work Tables feature rust-resistant Metroseal Gray epoxy coated legs with built-in Microban antimicrobial product protection and reinforced nylon polymer leg mounts.
A solid, type 304 stainless steel undershelf provides additional storage space.
Stationary work table legs include stainless steel leveling bullet feet with 1.125" (29 mm) range of adjustability. Mobile-ready versions are also available, and can accept any Metro® 1" (25 mm) stem caster. Please note that casters are NOT included with mobile-ready TableWorx models and must be ordered separately.
PRICE
$1,799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 34 - 39 in |
| Weight Capacity | 650 lbs |
| Gauge | 16 ga |
| Nominal Height | 34 - 39 in |
Product Details
| Assembly Required | Yes |
| Number of Legs | 4 |
| Leg Style | Round Tubular Leg |
| Material | 304 Stainless Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | TWM3060FS-304-K |
| Primary Use | Foodservice, Academic & General Use Purposes |
| Shelf Material | 16 Ga. Stainless Steel |
| Brand | Metro |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Base Material | Stainless Steel |
| Top Material | 304 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |