Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mighty Line

Model # :WBB3228431

MPN #: MTH470

Mighty Line® TAC Anti-Slip Floor Tape, 4"W x 100'L, Black/Yellow

Product Description
Mighty Line® TAC Yellow and Black Anti-Slip Floor Tape is 4" wide by 100 long. This tape is 50 MIL thick Vinyl material with a peel and stick, adhesive backing. This tape does not leave any residue during removal. To apply the tape, peel the liner off and stick it to a clean, dry surface. There is no wait time, industrial traffic can continue immediately. The beveled edges allow the tape to withstand constant traffic. This tape is as thick as two Credit cards and it is meant to replace the use of paint and thinner tapes within the warehouse. This product is patented.

Features
  • Withstands your most grueling warehouse traffic
  • Anti-Slip Mighty TAC High Traction Floor Tape, Heavy Duty Vinyl
  • Diamond-Plate Embossed Pattern
  • Anti-Slip Rugged Floor Marking Tape, Durable


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width4 in
Weight12 lbs

Product Details

StyleStriped
TypeTraction Anti-Slip Floor Tape
MaterialVinyl
Package Quantity1
ColorBlack/Yellow
Manufacturers Part NumberMTH470
BrandMighty Line