Clearance
x

Take 15% off your entire order!

Offer applied at checkout

MMF FRAUDSTOPPER Tamper-Evident Currency 4-Bundle Bag 2362005 - 15 x 20 Clear, Price per 250 Bags

MMF FRAUDSTOPPER Tamper-Evident Currency 4-Bundle Bag 2362005 - 15 x 20 Clear, Price per 250 Bags

Item #: WBB1001738

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $182.95

Clearance Price: $102.48

Save $5.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sparco Color-Coded Quick Stick Currency Band BS500WK $500 in $5 Bills Red, 1000 Bands/Pack

Sparco Color-Coded Quick Stick Currency Band BS500WK $500 in $5 Bills Red, 1000 Bands/Pack

Cassida Coin Counter-Sorter-Wrapper C200

Cassida Coin Counter-Sorter-Wrapper C200

Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Electronic 48 Key Safe Cabinet, Sand

Global Industrial™ Electronic 48 Key Safe Cabinet, Sand

Mesa Safe B-Rate Depository Safe MFL2014E Front Loading, Digital Lock, 14"W x 14"D x 20-1/4"H

Mesa Safe B-Rate Depository Safe MFL2014E Front Loading, Digital Lock, 14"W x 14"D x 20-1/4"H

MMF Tamper-Evident Bundle Bag, MMF2362005N20, 15" Width x 20" Length - 3 mil Thickness, Clear

Use tamper evident Bundle Bag to safely transport deposits to Federal Reserve Banks or transfer cash between internal branches. Bag meets Federal Reserve Bank Guidelines for bank deposits. Self-sealing adhesive closure offers security features that exceed bank requirements. Sealed back pocket stores deposit ticket and other paperwork. Alphanumeric numbering, bar code and receipt provide an audit trail. Information can be written directly on the bag in yellow shaded areas. 250 bags/case (inner-packed in straps of 50; 5 Straps per Case)

Features

  • Secure
  • Self Seal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $64.53 with this comparable product

Global Industrial™ FraudStopper™ Tamper Evident Deposit Bag, 15"W x 20"H, Clear, 100/Pack

Item #: 320839

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day

$37.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF FRAUDSTOPPER Tamper-Evident Currency 4-Bundle Bag 2362005 - 15 x 20 Clear, Price per 250 Bags

MMF FRAUDSTOPPER Tamper-Evident Currency 4-Bundle Bag 2362005 - 15 x 20 Clear, Price per 250 Bags

Item #: WBB1001738

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant