x

Take 15% off your entire order!

Offer applied at checkout

Tamper-Proof Security Anchor - 5/8 x 4" - Reversible Head - Carbon Steel - Yellow Zinc - Pkg of 30

Tamper-Proof Security Anchor - 5/8 x 4" - Reversible Head - Carbon Steel - Yellow Zinc - Pkg of 30

Item #: WBB2202051

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The DFS Security Anchor is tamper and vibration resistant and works in all poured concrete and brick materials. Special "Security Nut" can be threaded onto anchor body for either Round Head or Flat Head applications. Unlike other security type anchors, no special tools and no welding are required to secure anchor. A hammer is all you need. A safety factor of 4:1, or 25% of ultimate, should be used. Critical applications (vibratory loads, overhead installations, etc.) may require a safety factor of as much as 10:1 or more.

  • Tamper resistant and vibration resistant
  • Reversible nut for round or flat head styles
  • Carbon steel anchor body and nut eith hard hardened setting pin
  • High pull-out and shear strength
  • Security nuts are included
  • Meets City of Los Angeles Approval REF: 25109
  • Meets or exceeds G.S.A. Standards G.S.A. FF-S-325, Group V, Type 2, Class 2
  • Meets load factors in compliance with A.N.S.I. A58.1
  • Meets plating standards in compliance with A.S.T.M. B-633
  • Products tested in accordance with A.S.T.M. E-488.88
  • Tests conducted by CTI Engineering - Walnut Creek, CA 1993
For Use With:
  • Prison Furniture
  • Burglar Bars
  • Security Door Frames
  • Motion Detectors
  • Fencing
  • Lock Boxes
  • Money Meters
  • Vending Machines
  • Benches
  • Light Fixtures
  • Playground Equipment
  • Thresholds
  • Stadium Seating
  • Cash Machines
  • Mail Boxes
  • Door Frames


  • BRAND DFS USA
  • MANUFACTURERS PART NUMBER 58400FS
  • DESCRIPTION Tamper-Resistant Anchor
  • SIZE 5/8"
  • LENGTH 4"
  • MATERIAL Steel
  • FINISH Zinc Yellow
  • UNIT OF MEASUREMENT Inch (Imperial)
  • COUNTRY OF ORIGIN Made in USA
  • PACKAGE QTY 30
  • SHEAR (LBS) 9200
  • PULL OUT (LBS) 6600
  • MIN. EMBEDMENT 1-3/4"
  • MAX THICKNESS FASTENED 1-1/2"
  • HEAD TYPE Reversible (Round or Flat Head)
  • DRILL SIZE 5/8"
  • THREAD LENGTH 1-5/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tamper-Proof Security Anchor - 5/8 x 4" - Reversible Head - Carbon Steel - Yellow Zinc - Pkg of 30

Tamper-Proof Security Anchor - 5/8 x 4" - Reversible Head - Carbon Steel - Yellow Zinc - Pkg of 30

Item #: WBB2202051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant