Tank Access Ladder - NTAL-12
Write a Review
|
Questions & Answers (0)
Product Description
Tank Access Ladder - 12 Step
This 12"L x 14"W x 144"H ladder is made of welded steel construction and a blue powder-coat finish for long lasting durability. Unique modular design for inspecting storage tanks includes two-pieces with offset rungs to protect knuckles. Rungs are 1" diameter on 12" centers and are made from non-slip steel material for added safety.
This 12"L x 14"W x 144"H ladder is made of welded steel construction and a blue powder-coat finish for long lasting durability. Unique modular design for inspecting storage tanks includes two-pieces with offset rungs to protect knuckles. Rungs are 1" diameter on 12" centers and are made from non-slip steel material for added safety.
PRICE
$1,005.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 14 in |
| Height | 144 in |
| Weight Capacity | 300 lbs |
| Weight | 130 lbs |
| Height to Top Step/Platform | 6 ft |
Product Details
| Type | Uncaged |
| Number of Steps | 12 |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | NTAL-12 |
| Brand | Vestil |