x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Tapcon 24280 - 1/4" x 2-1/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25

ITW Tapcon 24280 - 1/4" x 2-1/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25

Item #: WBB361680

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1-3/4
  • 2-1/4
  • 4

2-1/4

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tapcon 1/4x2-1/4 Concrete Anchor Phillips, 25-pk

The "original masonry" anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.

  • Works in all masonry base materials
  • Fast and easy 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Slotted hex and philips flat head styles

  • BRAND ITW Tapcon
  • SIZE 1/4"
  • LENGTH INCHES 2-1/4
  • MATERIAL Steel
  • COUNTRY OF ORIGIN Made in USA
  • MANUFACTURERS PART NUMBER 24280
  • HEAD Flat
  • ANCHOR TYPE Screw Anchor
  • DRIVE Phillips
  • PACKAGE QTY 25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Tapcon 24280 - 1/4" x 2-1/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25

ITW Tapcon 24280 - 1/4" x 2-1/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25

Item #: WBB361680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Tapcon 24280 - 1/4" x 2-1/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25
    ITW Tapcon 24280 - 1/4" x 2-1/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25
    ITW Tapcon 24280 - 1/4" x 2-1/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25
    ITW Tapcon 24280 - 1/4" x 2-1/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25
    ITW Tapcon 24280 - 1/4" x 2-1/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant