x

Take 15% off your entire order!

Offer applied at checkout

Tapcon 3/16 X 4-1/2 Carbide Drill Bit - Pkg Qty 10

Tapcon 3/16 X 4-1/2 Carbide Drill Bit - Pkg Qty 10

Item #: WBB361625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.24 ea.

Price: $42.40 / Pkg of 10

Save $2.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tapcon 3/16 x 4-1/2 Carbide Drill Bit

The "original masonry" anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.

  • Works in all masonry base materials
  • Fast and easy 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Slotted hex and philips flat head styles

  • BRAND Tapcon
  • LENGTH INCHES 4-1/2
  • FOR USE WITH FASTENER DIAMETER 1/4"
  • FOR USE WITH FASTENER LENGTH 2-1/4" to 2-3/4"
  • DIAMETER INCHES 3/16
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tapcon 3/16 X 4-1/2 Carbide Drill Bit - Pkg Qty 10

Tapcon 3/16 X 4-1/2 Carbide Drill Bit - Pkg Qty 10

Item #: WBB361625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant