x

Take 15% off your entire order!

Offer applied at checkout

Taper Bolt Anchor w/ Expansion Nut - 1/2 x 2-7/8" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 25

Taper Bolt Anchor w/ Expansion Nut - 1/2 x 2-7/8" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 25

Item #: WBB2152765

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Taper Bolt Anchor w/ Expansion Nut - 1/2" x 2-7/8" - Grade 5 - Steel - Zinc - USA - MKT 3430000

Features & Benefits:
  • Required hole diameter equals anchor diameter
  • Variation in hole size can be accomodated by turning the expander nut
  • Equipment may be removed and replaced. The bolt is simply re-inserted and torqued to obtain original holding power (the nut stays in the hole)
  • Bolt can be removed and re-used with a new nut after cleaning and lubricating the threads
  • Strength - the highest shear strength of any expansion anchor
  • Withstands vibratory loads
  • Works in a bottomless hole


  • BRAND MKT Fastening
  • SIZE 1/2"
  • LENGTH INCHES 2-7/8
  • MATERIAL Steel
  • FINISH Zinc
  • HOLE DIA. 1/2"
  • MANUFACTURERS PART NUMBER 3430000
  • DESCRIPTION Taper Bolt Anchor w/ Expansion Nut
  • REQUIRED HEAD CLEARANCE 1/4"
  • REQUIRED TORQUE TO SET (FT. LBS) 90
  • GRADE Grade 5
  • PACKAGE QTY 25
  • MIN. EMBEDMENT 2-3/8"
  • COUNTRY OF ORIGIN Made in USA
  • ANCHOR TYPE Taper Bolt Anchor
  • HEAD DIA. 3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Taper Bolt Anchor w/ Expansion Nut - 3/8 x 2-1/4" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 50

Item #: B2152764

Not Yet Rated

Usually ships in 4 to 7 days

$97.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Taper Bolt Anchor w/ Expansion Nut - 1/2 x 2-7/8" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 25

Taper Bolt Anchor w/ Expansion Nut - 1/2 x 2-7/8" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 25

Item #: WBB2152765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant