- Safety Tags provide specifications, designs, applications, and uses of accident prevention
- Tags By-The-Roll allows you to keep a large quantity of safety tags available
- Features a 6-5/8" x 6-5/8" x 3-5/8" eye-catching, octagon-shaped disposable cardboard dispenser which includes a 1-1/2" perforated center hole for mounting with tags housed inside for portability
- Simply pull out the 6-1/4" x 3" tag from the box to easily tear off
- Made from pulp-free cardstock which is more durable than traditional cardstock, and will not crack, distort, or shrink
- Matte surface is scuff-resistant and easy to write on with pen or marker
- Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
Accuform TAR158 Danger Barricade, PF-Cardstock, 250/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 6-1/4 in |
| Thickness | 0.01 in |
Product Details
| Type | Safety Tags |
| Sign Legend | Danger Barricade Tag |
| Material | PF-Cardstock |
| Package Quantity | 250 |
| Description | Danger Barricade Tag |
| Color | Multi-colored |
| Manufacturers Part Number | TAR158 |
| Brand | Accuform |